Zoro Homepage

Pallet Truck-Digital Scale, 5K, 27.5 x 48

  • Mfr # PM-2748-SCL-LP

  • Zoro # G5424977


product price: $2,808.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27-1/2"
Material
Steel
Color
Red
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2748-SCL-LP
Zoro #
G5424977
UPC #
691215030526
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27-1/2"
Platform Length
66"
Fork Width
7 in
Fork Length
47-1/2in
Lowered Height
3"
Raised Height
7-1/2"

Details

Material
Steel
Color
Red
Load Capacity
5000 lb
Item
Pallet Truck
Assembled
Yes
Includes
Digital Scale; AC Adaptor
Features
Digital Filtering; Factory And Keyboard Calibrated; Powered By 6 AA Batteries
Wheel Material
Polyurethane
Construction
Steel
Handle Material
Steel

Description

Pallet Truck-Digital Scale,5K,27.5 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.