Zoro Homepage

Pallet Truck Platform, 20x48, 4.5K

  • Mfr # EPT-2048-45-RP

  • Zoro # G5425519


product price: $7,966.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Overall Height
51"
Overall Length
80-3/4"
Overall Width
30"
Material
Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2048-45-RP
Zoro #
G5425519
UPC #
691215076838
Country of Origin
China

Dimensions

Overall Height
51"
Overall Length
80-3/4"
Overall Width
30"
Platform Length
80.75"
Fork Width
20 in
Fork Length
48in

Details

Material
Steel
Color
Black / Yellow
Load Capacity
4500 lb
Item
Pallet Truck
Assembled
Yes
Voltage
24V DC
Includes
Rider Platform; Adjustable Tie-Rods; 6 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge
Features
Reinforced Welded Forks; High-Torque Drive; 1.20kW Drive; 1.30kW Lift Motor
Roller Material
Poly on Steel
Wheel Material
Poly on Steel

Description

Pallet Truck Platform,20x48,4.5K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.