This item is Discontinued.

Vestil PALLET TRUCK POWER DRIVE 27X48 3000# QUICK LIFT EPT-S-2748-30-QL

PALLET TRUCK POWER DRIVE 27X48 3000# QUICK LIFT (Discontinued)

  • Mfr # EPT-S-2748-30-QL
  • Zoro # G4862228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPT-S-2748-30-QL
Zoro #
G4862228
UPC #
691215322287
Country of Origin
China

Dimensions

Overall Height
51.5
Overall Length
63.5
Overall Width
27
Fork Height Lowered
3.2 in
Fork Length
48 in
Fork Width
27 in
Lifting Height Max.
7.625
Width
27
Depth
63.5
Height
51.5
Size
63.5 x 27 x 51.5
Length
63.5

Details

Material
Steel
Color
Blue
Load Capacity
3000
Finish
Painted
Wheel Material
Poly on Steel
Power Source
Electric
Voltage
24 V
Frame Material
Steel
Features
Compact for use in tight areas. Long handle reduces slouching when maneuvering. Extended battery life for continuous use. Open design for simple washing or maintenance
Application
This construction design is built to last, withstand rugged daily use, and diminish manual labor.
Weight
294

Description

The electric pallet truck is the perfect change from the manual design. This construction design is built to last, withstand rugged daily use, and diminish manual labor. Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. The unit can be raised with fewer strokes than the standard model of pallet truck. Truck can be used with the handle in the upright position for utilization in the small areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.