Zoro Homepage

Pallet Truck-Scale PrInter, 5K, 27.5x48

  • Mfr # PM-2748-SCL-LP-PT

  • Zoro # G5424968


product price: $3,747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27-1/2"
Material
Steel
Color
Red
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2748-SCL-LP-PT
Zoro #
G5424968
UPC #
691215030533
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27-1/2"
Platform Length
66"
Fork Length
47-1/2in
Fork Width
7-1/4 in
Raised Height
7-1/2"
Lowered Height
3"

Details

Material
Steel
Color
Red
Load Capacity
5000 lb
Item
Pallet Truck
Assembled
Yes
Features
Digital Filtering; Factory And Keyboard Calibrated; Powered By 6 AA Batteries
Construction
Steel
Includes
Scale; Printer; AC Adaptor
Wheel Material
Polyurethane
Handle Material
Steel

Description

Pallet Truck-Scale PrInter,5K,27.5x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.