Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Truck Thin Spin Carousel, 54"

  • Mfr # LP-4000T-45

  • Zoro # G1748761


product price: $1,342.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000
Height
0.875 in
Material
Steel
Color
Blue
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-4000T-45
Zoro #
G1748761
UPC #
691215027687
Country of Origin
United States

Dimensions

Height
0.875 in

Details

Item
Pallet Truck Thin Spin Carousel,54"
Load Capacity
4000
Material
Steel
Color
Blue
Finish
Painted

Description

Pallet Truck Thin Spin Carousel,54 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.