Zoro Homepage

Pallet Truck, V Shape Center, 4K, 45x48

  • Mfr # PM4-4548-RL

  • Zoro # G5424855


product price: $1,437.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
45"
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-4548-RL
Zoro #
G5424855
UPC #
691215077873
Country of Origin
China

Dimensions

Overall Width
45"
Platform Length
78"
Roller Dia.
3-1/2"

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Roll Pallet Truck
Assembled
No
Features
Transport Roll Materials Of Sizes 47-1/4"dia. to 63"dia.; Sloped Ends; V Shaped Centre
Includes
(1) Steel Pallet Truck V-Shaped Center
Power Source
Hand
Handle Material
Steel

Description

Pallet Truck,V Shape Center,4K,45x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.