Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Trucks, 5.5K 20 x 48, PK6

  • Mfr # PM5-2048-6PKG

  • Zoro # G5424819


product price: $3,365.99
/pk 6, $561.00/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49"
Overall Length
61-11/16"
Overall Width
22"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2048-6PKG
Zoro #
G5424819
UPC #
691215063364
Country of Origin
China

Dimensions

Overall Height
49"
Overall Length
61-11/16"
Overall Width
22"
Platform Length
61.6875"
Fork Length
48in
Fork Width
7 in
Roller Dia.
2-7/8"

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Item
Pallet Trucks
Assembled
No
Wheel Material
Poly on Steel
Power Source
Hand
Includes
Steering Wheel; Bearing Dust Covers
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Handle Material
Steel

Description

Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.