Shop VESTIL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PalletJack, 62in, 27in, Silver, 3300lb
- Mfr # ULM-PM-2745-30
- Zoro # G6933432
product price:Â
$
7,224.99
/ea
Key Features
Overall Height
47 in
Overall Length
62 in
Overall Width
27 in
Material
304 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULM-PM-2745-30
- Zoro #
- G6933432
- UPC #
- 691215129121
- Country of Origin
- Spain
Dimensions
- Overall Height
- 47 in
- Overall Length
- 62 in
- Overall Width
- 27 in
- Platform Length
- 62-1/8"
- Fork Width
- 6 in
- Fork Length
- 45 in
- Width Across Forks
- 27 in
- Width Between Forks
- 14 in
- Fork Thickness
- 2 1/8 in
- Minimum Lifting Height
- 4 in
- Steer Wheel Diameter
- 7 in
- Turning Radius
- 56 in
- Load Wheel Diameter
- 3 1/8 in
- Overall LxWxH
- 62 1/8 in x 26 3/4 in x 47 3/8 in
- Maximum Lifting Height
- 8 in
- Wire Rope Length
- 62 in
- Length
- 62 in
- Fits Chest Size
- Waterproof
Description
3,300 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 62 in, Overall Width 27 in, Overall Height 47 in, Frame Material Stainless Steel, Minimum Lifting Height 4 in, Maximum Lifting Height 8 in, Fork LxW 45 1/4 in x 6 1/4 in, Overall LxWxH 62 1/8 in x 26 3/4 in x 47 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.