Zoro Homepage

Panel Cart 2000 lb Glass-Filled Nylon 4 x 2 Casters 30 x 26

  • Mfr # PRCT

  • Zoro # G1749653


product price: $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
40.375
Overall Length
32.125
Overall Width
26 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCT
Zoro #
G1749653
UPC #
691215031455
Country of Origin
United States

Dimensions

Overall Height
40.375
Overall Length
32.125
Overall Width
26 in.
Platform Length
32.125"
Deck Length
30 in
Deck Width
26 in
Caster Dia.
4"
Wheel Width
2 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Panel Cart,2000 lb. Capacity,30 x 26
Assembled
No
Includes
(1) Steel Panel Cart With Glass Filled Nylon Casters
Caster Material
Glass Filled Nylon
Features
Perfect for handling items such as sheets of paneling. Removable plastic basket is included for carrying smaller items. Rollers are provided on one end for easy loading and unloading. Steel construction and powder coat finish for strength and durability

Description

Panel Cart,2000 lb. Capacity,30 x 26

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.