This item is Discontinued.

Vestil Panel Cart With Storage Tray 1500 lb Poly-On-Steel Wheel 30 x 60 PRCT-T-3060-PU

Panel Cart With Storage Tray 1500 lb Poly-On-Steel Wheel 30 x 60 (Discontinued)

  • Mfr # PRCT-T-3060-PU
  • Zoro # G5020167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCT-T-3060-PU
Zoro #
G5020167
UPC #
691215091572
Country of Origin
United States

Dimensions

Overall Height
44.375
Overall Length
61
Overall Width
30.0938
Deck Length
60 in
Caster Dia.
8"
Deck Width
30 in
Caster Wheel Width
2"

Details

Item
Panel Cart,Tray,1.5K 30 x 60
Color
Blue
Caster Material
Poly on Steel
Includes
Panel Cart with Tray
Load Capacity
1500 lb
Number of Caster Wheels
4
Number of Casters
4

Description

Panel Cart,Tray,1.5K 30 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.