Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partial SS Elevating Cart, 750 lb, 32.5x20

  • Mfr # CART-750-PSS

  • Zoro # G5582398


product price: $1,792.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
19 in.
Overall Length
36-1/2 in.
Overall Height
35 in.
Width
19 in
Material
Partial Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-750-PSS
Zoro #
G5582398
UPC #
691215076159
Country of Origin
China

Dimensions

Overall Width
19 in.
Overall Length
36-1/2 in.
Overall Height
35 in.
Width
19 in
Length
36.5 in
Height
35 in

Details

Material
Partial Stainless Steel
Color
Silver
For Use With
Material Handling
Weight Capacity
750 lbs

Description

Partial SS Elevating Cart,750 lb,32.5x20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.