Zoro Homepage

Partially Stainless Steel Foot Pump Hefti-Lift 36 in. x 52-1/8 in. 450 lb. Capacity Silver

  • Mfr # HYD-5-PSS

  • Zoro # G5581689


product price: $3,229.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
23"
Overall Length
36 in.
Load Capacity
880 lb.
Material
Partial Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-5-PSS
Zoro #
G5581689
UPC #
691215067355
Country of Origin
China

Dimensions

Overall Width
23"
Overall Length
36 in.
Platform Length
24"
Overall Height
55"
Size
36" x 23" x 55"
Wheel Diameter
3 in. / 6 in.
Depth
36 in.

Details

Item
Partial SS Hand Pump,Hefti-Lift,36x52"
Color
Silver
Load Capacity
880 lb.
Material
Partial Stainless Steel
Includes
Removable platform, foot-operated brake, and poly-on-steel casters
Assembled
Yes

Description

Partial SS Hand Pump,Hefti-Lift,36x52 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.