Partially SS Cart, 500 lb., 19.5 x 32

  • Mfr # CART-500-LA-PSS

  • Zoro # G5582431


product price: $2,370.92
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb.
Platform Length
32"
Overall Width
19-1/2"
Overall Height
38-7/16 in.
Overall Length
44 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-500-LA-PSS
Zoro #
G5582431
UPC #
691215076128
Country of Origin
China

Dimensions

Platform Length
32"
Overall Width
19-1/2"
Overall Height
38-7/16 in.
Overall Length
44 in.
Length
44 in
Width
37 in
Height
38.4375 in

Details

Load Capacity
500 lb.
Item
Partially SS Cart,500 lb.,19.5 x 32
Material
Partial Stainless Steel
Color
Silver
For Use With
Material Handling
Weight Capacity
500 lbs

Description

Partially SS Cart,500 lb.,19.5 x 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.