Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partially SS Cart, Scale, 500 lb., 32x19.5

  • Mfr # CART-500-SCL-PSS

  • Zoro # G5582425


product price: $3,434.24
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
550 lb.
Platform Length
32"
Overall Width
19-1/2"
Overall Height
38"
Overall Length
43 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-500-SCL-PSS
Zoro #
G5582425
UPC #
691215076135
Country of Origin
China

Dimensions

Platform Length
32"
Overall Width
19-1/2"
Overall Height
38"
Overall Length
43 in.

Details

Load Capacity
550 lb.
Item
Partially SS Cart,Scale,500 lb.,32x19.5
Material
Partial Stainless Steel
Color
Silver
For Use With
Material Handling

Description

Partially SS Cart,Scale,500 lb.,32x19.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.