Zoro Homepage

Partially SS Elevating Cart, 1.5K, 24x47.5

  • Mfr # CART-1500-D-TS-PSS

  • Zoro # G5582477


product price: $4,436.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Load Capacity
1500 lb.
Platform Length
47-1/2"
Overall Width
24"
Overall Height
68"
Overall Length
63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1500-D-TS-PSS
Zoro #
G5582477
UPC #
691215076067
Country of Origin
China

Dimensions

Platform Length
47-1/2"
Overall Width
24"
Overall Height
68"
Overall Length
63 in.

Details

Load Capacity
1500 lb.
Item
Partially SS Elevating Cart,1.5K,24x47.5
Color
Silver
Material
Partial Stainless Steel
For Use With
Material Handling

Description

Partially SS Elevating Cart,1.5K,24x47.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.