Zoro Homepage

Partially SS Elevating Cart, 2K, 24 x 47

  • Mfr # CART-2000-PSS

  • Zoro # G5582459


product price: $3,469.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
2000 lb.
Platform Length
47"
Overall Width
24 in
Overall Height
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-2000-PSS
Zoro #
G5582459
UPC #
691215076081
Country of Origin
China

Dimensions

Platform Length
47"
Overall Width
24 in
Overall Height
39"

Details

Load Capacity
2000 lb.
Item
Partially SS Elevating Cart,2K,24 x 47

Description

Partially SS Elevating Cart,2K,24 x 47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.