Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Scale 6.6 lb. Capacity

  • Mfr # SSDSC-6

  • Zoro # G5436061


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Capacity
6.6
Overall Width
9.25
Overall Length
11.25
Overall Height
4.375
Power Source
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC-6
Zoro #
G5436061
UPC #
691215078931
Country of Origin
China

Dimensions

Overall Width
9.25
Overall Length
11.25
Overall Height
4.375
Width
9.25
Scale Dimensions
11.25 x 9.25 x 4.375
Length
11.25

Details

Capacity
6.6
Item
Stainless Steel Part Scale,6.6 lb.
Power Source
Plug-In
Finish
Stainless Steel
Special Features
Stable weight reading in less than one second. Features a rugged aluminum housing and a simple keyboard. Switches between pounds and kilograms for convenience. Stainless steel to prevent rust
Material
Stainless Steel
Color
Silver
Net Weight
8

Description

Stainless Steel Part Scale,6.6 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.