Phenolic Swivel With Total Brake Caster 5 In. Diameter x 2 In. Width 1000 Lb. Capacity Black

  • Mfr # CST-VE-5X2PH-SWTB

  • Zoro # G412449579


product price:  $35.89
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-5X2PH-SWTB
Zoro #
G412449579
UPC #
691215025980
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
9 in
Mounting Plate Length
9 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Black
Includes
(1) Phenolic Swivel with Total Brake Caster
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Features
The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Shock and impact resistan
Load Capacity
1000 lb

Description

The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.


  • • Temperature rating -50 degrees to 250 degrees F
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Shock and impact resistant
  • • Not recommended for wet applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.