Zoro Homepage

Pin, Clevis

  • Mfr # 28-112-040

  • Zoro # G903527533


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Overall Height
2.1562
Overall Width
0.625
Material
Steel
Color
Gray
For Use With
PJ-LIFT, SFS-149, RR-65-, RR-66-, RR-68-, RR-610-, RR-75-, RR-76-, RR-78-, RR-710-
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-112-040
Zoro #
G903527533
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
2.1562
Overall Width
0.625
Height
2.1562
Length
0.625
Width
0.625
Depth
0.625

Details

Material
Steel
Color
Gray
For Use With
PJ-LIFT, SFS-149, RR-65-, RR-66-, RR-68-, RR-610-, RR-75-, RR-76-, RR-78-, RR-710-
Weight
0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.