Zoro Homepage

Pipe Safety Railing

  • Mfr # VDKR-5

  • Zoro # G0984439


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Handrail Component
Handrail Section
For Use With
Safety Handrail System
Top Rail Height
42 in
Handrail Component Material
Steel
Handrail Dimensions
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-5
Zoro #
G0984439
UPC #
691215044998
Country of Origin
United States

Dimensions

Top Rail Height
42 in
Handrail Dimensions
1 5/8 in
Overall Height
42 in
Overall Length
5 ft
Midrail Height
21 in
Handrail Diameter
1 5/8 in
Mid-Rail Height
21 in

Details

Handrail Component
Handrail Section
For Use With
Safety Handrail System
Item
Handrail Section
Handrail Component Material
Steel
Handrail Shape
Round
Color
Yellow
Material
Steel
Finish
Powder Coated
Product Type
Handrail Section
Compatible Manufacturer Model Number
AS-383, AS-383-4PK, VDKR-5-TB, VDKR-BASE, VDKR-BASE-W, VDKR-BB-F, VDKR-BB-W, VDKR-CON, VDKR-G3, VDKR-G3-B, VDKR-G4, VDKR-M1, VDKR-P101, VDKR-P102, VDKR-P107, VDKR-VM2, VDKR-W-101, VDKR-W-102
Number of Rail Levels
2
Includes Toeboard
Toe Board Not Included
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 5 ft, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handrail System, Includes Not Applicable, Overall Height 42 in, Number of Mounting Holes Not Applicable, Midrail Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.