Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, 3.75 Height, 1.75 Length, 2, Black/Yellow

  • Mfr # TC-BBDS-80

  • Zoro # G701793383


product price: $21.69
/ea
Sold in multiples of 2 for $43.38

Key Features

Color
Black/Yellow
Material
Plastic
Height
3.75
Weight
2
Length
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-BBDS-80
Zoro #
G701793383
UPC #
691215320894
Country of Origin
China

Dimensions

Height
3.75
Length
1.75
Width
53
Overall Length
1.75 in
Overall Height
3.75
Overall Depth
1.75 in
Size
1.75 x 53 x 3.75
Overall Width
53
Depth
1.75

Details

Color
Black/Yellow
Material
Plastic
Weight
2
Reflective
No
Features
Stripped color for visibility. Adjustable for precise positioning. Compact design for storage. Open ends for a tight fit
Application
A traffic cone barrier is an excellent addition to new or existing traffic cones.
Interlocking
No

Description

A traffic cone barrier is an excellent addition to new or existing traffic cones. The barrier is designed of a PVC construction for it lightweight and constant durability. Two loops are included on each end for simple mounting on the top of each cone. Unit is extendable to fit a variety of lengths between cones. A bright colored finish interchanging between black and yellow for contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.