Zoro Homepage

Plastic Barrier, 23 x 79 x 40, Orange

  • Mfr # PBAR-72-O

  • Zoro # G5437638


product price: $146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Orange
Length
23
Height
40
Width
79
For Use With
Portable barriers with removable base feet.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAR-72-O
Zoro #
G5437638
UPC #
691215068260
Country of Origin
China

Dimensions

Length
23
Height
40
Width
79

Details

Item
Plastic Barrier,23 x 79 x 40,Orange
Color
Orange
For Use With
Portable barriers with removable base feet.
Features
Standard with removable base feet. Virgin high-density Polyethylene (HDPE) includes UV stabilizers for longer life. Base feet are manufactured from black recycled rubber. Black recycled rubber base feet are weighted for stability
Material
HDPE

Description

Plastic Barrier,23 x 79 x 40,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.