Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLASTIC BOLLARD POST COVER 42 X 6.125

  • Mfr # BPC-42-5.5

  • Zoro # G901795453


product price: $103.96
/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Yellow
Weight
10
Outside Dia.
6.125
Height
45.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPC-42-5.5
Zoro #
G901795453
UPC #
691215005043
Country of Origin
United States

Dimensions

Outside Dia.
6.125
Height
45.25
Width
6.125
Length
6.125
Overall Width
6.125
Depth
6.125
Overall Length
6.125
Overall Height
45.25
Outside Diameter
6.125

Details

Material
LDPE
Color
Yellow
Weight
10
Features
Bollard cover eliminates the need for scraping and painting of unsightly bollards. Low density polyethylene thermoplastic construction provides use indoors and out. Bollard design slides over existing bollards. Quick and easy installation

Description

Eliminate the need for costly scraping and painting of unsightly bollards. The low density polyethylene thermoplastic molded Plastic Bollard Cover slides over existing bollards. Includes attaching foam strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.