Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Edge Guards, 5.5 X 4, PK100

  • Mfr # EDGE-P5

  • Zoro # G2312611


product price: $86.85
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
0.35 ft
Width
4.25
For Use With
Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons.
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-P5
Zoro #
G2312611
UPC #
691215058322
Country of Origin
China

Dimensions

Length
0.35 ft
Width
4.25
Thickness
0.07 in

Details

Item
PLASTIC EDGE GUARDS 100 PCS 5.18 X 4.25
Material
Plastic
For Use With
Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons.
Color
White

Description

PLASTIC EDGE GUARDS 100 PCS 5.18 X 4.25, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.