Zoro Homepage

Plastic Expand-A-Gate, 38" Height

  • Mfr # PEXGATE-30

  • Zoro # G5437507


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Yellow
Height
38
Width
11.5
Features
Expandable design sets up quickly and easily when needed. Easy to use scissor action for smooth operation. Unit is interlocking and nestable due to accordion operation. One side of gate includes reflectors for better visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEXGATE-30
Zoro #
G5437507
UPC #
691215068284
Country of Origin
China

Dimensions

Height
38
Width
11.5
Length (Ft.)
15

Details

Item
Plastic Expand-A-Gate,38" Height
Material
Plastic
Color
Yellow
Features
Expandable design sets up quickly and easily when needed. Easy to use scissor action for smooth operation. Unit is interlocking and nestable due to accordion operation. One side of gate includes reflectors for better visibility
For Use With
Expand-A-Gate is designed to set up quickly and easily wherever and whenever they are needed.

Description

Plastic Expand-A-Gate,38" Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.