Plastic Fork Truck Magnetic Storage Bin 6-3/4 In. x 6-1/8 In. x 5-3/4 In. Black

  • Mfr # FTA-P-MSB-198

  • Zoro # G812507596


product price:  $35.97
/ea
Sold in multiples of 2 for $71.94

Key Features

Overall Height
5.75 in
Overall Length
6-3/4 in
Overall Width
6.125 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTA-P-MSB-198
Zoro #
G812507596
UPC #
691215096379
Country of Origin
China

Dimensions

Overall Height
5.75 in
Overall Length
6-3/4 in
Overall Width
6.125 in

Details

Material
Plastic
Color
Black
Includes
Plastic Fork Truck Magnetic Storage Bin
Features
Perfect for tools and accessories. Magnetic storage bin, carrying parts and tools has never been easier. Simply place the magnetic bin to the desired part of a forklift and begin filling with items

Description

Forklifts have always had limited room for additional parts and tools. But, now, with the magnetic storage bin, carrying parts and tools has never been easier. Simply place the magnetic bin to the desired part of a forklift and begin filling with items. The plastic construction minimizes abrasion to items and is lightweight for maneuvering if needed.


  • • Quickly attachable
  • • Perfect for tools and accessories
  • • Strong magnetic connectivity
  • • Lightweight design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.