Zoro Homepage

Plastic Guard Rail Reflector Yellow

  • Mfr # GR-H2R-RFT-YL

  • Zoro # G112449749


product price: $7.39
/ea
Sold in multiples of 6 for $44.34

Key Features

Material
Plastic
Length
4.75 in
Width
2.25 in
Color
Yellow
Includes
Plastic Guard Rail Reflector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-RFT-YL
Zoro #
G112449749
UPC #
691215102711
Country of Origin
China

Dimensions

Length
4.75 in
Width
2.25 in
Overall Depth
4 in
Size
4 in x 2.25 in x 4.75 in

Details

Material
Plastic
Color
Yellow
Includes
Plastic Guard Rail Reflector
Features
Perfect for temporary or permanent guardrails. The built-in steel hook provides a quick connection to a new or existing guard rail

Description

A guardrail reflector provides an additional level of visibility. With a unique style, the reflector is visible from 360 degrees. The built-in steel hook provides a quick connection to a new or existing guard rail. Being constructed of flexible material, the reflector is a sharp contrast to many standard hard plastic designs.


  • • Hip reflective tape
  • • Perfect for temporary or permanent guardrails
  • • Yellow reflective color
  • • Curved design for increased visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.