Zoro Homepage
This item is Discontinued.
Vestil Plastic Pail, White, Cap 3.5 Gal, With Lid PAIL-SCR-35-W

Plastic Pail, White, Cap 3.5 Gal, With Lid (Discontinued)

  • Mfr # PAIL-SCR-35-W
  • Zoro # G0848757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-SCR-35-W
Zoro #
G0848757
UPC #
691215061933
Country of Origin
United States

Dimensions

Diameter
12-5/8"
Height
12-3/16"

Details

Item
Plastic Pail
Capacity
3.5 gal.
Color
White
Shape
Round
Material
High Density Polyethylene
Includes
Screw Top Lid
Standards
UN 1H2/Y19/S, FDA regulation 21CFR177.1520 (c) 3.1, FDA regulation 21CFR178.3297 (e), FDA regulation 21CFR178.3130

Description

Plastic Pail, Color White, Shape Round, Standards UN 1H2/Y19/S, FDA regulation 21CFR177.1520 (c) 3.1, FDA regulation 21CFR178.3297 (e), FDA regulation 21CFR178.3130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.