Plastic Platform Truck 2 Handles 2000 lb 4 Polyurethane Casters
Mfr # PPT-2-42
Zoro # G4982008
product price: $726.99
/eaKey Features
Overall Height
34
Overall Length
67.5
Overall Width
30
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT-2-42
Zoro #
G4982008
UPC #
691215031387
Country of Origin
China
Dimensions
Overall Height
34
Overall Length
67.5
Overall Width
30
Platform Length
67.5"; 60"
Details
Material
Plastic
Color
Gray
Load Capacity
2000 lb
Item
Plastic Platform Truck,2 Handles,2K
Assembled
No
Includes
Plastic Heavy Duty Platform Truck
Caster Wheel Material
Polyurethane
Platform Material
Plastic
Features
Maintenance free and easy to clean, will not rust, discolor, or warp. Honeycomb construction is reinforced for longer life. Extra square steel tube underneath to reinforce deck strength. Four (4) polyurethane casters for smooth maneuverability
Description
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.