Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Platform Truck 2 Handles 3000 lb 6 Polyurethane Casters

  • Mfr # PPT-3-62

  • Zoro # G4981980


product price: $866.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34
Overall Length
67.5
Overall Width
30 in.
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-3-62
Zoro #
G4981980
UPC #
691215031400
Country of Origin
China

Dimensions

Overall Height
34
Overall Length
67.5
Overall Width
30 in.
Platform Length
67.5"; 60"

Details

Material
Plastic
Color
Gray
Load Capacity
3000 lb
Item
Plastic Platform Truck,2 HandleS,3K
Assembled
No
Includes
Plastic Heavy Duty Platform Truck
Caster Wheel Material
Polyurethane
Platform Material
Plastic
Features
Platform truck will not rust, discolor, or warp due to heavy-duty plastic. Honeycomb construction is reinforced for longer life. Square steel tube underneath to reinforce deck strength. Features six polyurethane casters for smooth maneuverability

Description

Plastic Platform Truck,2 HandleS,3K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.