Zoro Homepage
This item is Discontinued.
Vestil Plastic Bulk Shelf/Storage, 36x24, 3 Shelf, 3 Shelves, Black PBSS-3624-3

Plastic Bulk Shelf/Storage, 36x24, 3 Shelf, 3 Shelves, Black (Discontinued)

  • Mfr # PBSS-3624-3
  • Zoro # G1749218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSS-3624-3
Zoro #
G1749218
UPC #
691215068383
Country of Origin
United States

Dimensions

Height
51"
Width
36"
Depth
24"

Details

Item
Plastic Bulk Shelf/Storage,36x24,3 Shelf
Number of Shelves
3
Material
Polyethylene
Color
Black
Shelf Capacity
750 lb.

Description

Plastic Bulk Shelf/Storage,36x24,3 Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.