Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-PU-8/2-S
Zoro #
G0985568
UPC #
691215031981
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Bolt Dia.
7/16 in x 13/16 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
9-1/2 in
Details
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Forged Steel
Number of Wheels
1
Item
Plate Caster
Thread Guards
No
Non-Marking
Yes
Outside Bolt Hole Spacing
3 1/16 in x 3 11/16 in
Caster Product Group
Swivel Caster
Inside Bolt Hole Spacing
2 9/16 in x 3 3/16 in
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Not Rated
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Material
Polyurethane
Number of Mounting Holes
4
Description
Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.