Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLATE CORNER GUARD W/HANDLE STEEL 16 X 16 IN

  • Mfr # PCG-16-HDL

  • Zoro # G701795349


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16
Overall Height
16
Color
Yellow
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCG-16-HDL
Zoro #
G701795349
UPC #
691215333771
Country of Origin
United States

Dimensions

Overall Width
16
Overall Height
16
Height
16
Length
16
Width
16
Overall Length
16
Size
16 x 16 x 16
Depth
16

Details

Color
Yellow
Material
Steel
Finish
Powder Coat
Features
Heavy-gauge steel construction offers durability and strength. "Safety first" sticker is highly-visible on both sides. Powder coat yellow finish provides long lasting durable coverage. Unique design works great when busy corners need protected
Application
Protect busy corners, expensive machinery and personnel with this corner guard and its perpendicular protection.
Weight
22

Description

Protect busy corners, expensive machinery and personnel with this Corner Guard and its perpendicular protection. "SAFETY FIRST" promotion reminds personnel of the number one priority. A built in handle allows for precise positioning and simple transference from area to area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.