Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLATE CORNER GUARD W/HANDLE STEEL 24 X 24 IN

  • Mfr # PCG-24-HDL

  • Zoro # G201795276


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24
Overall Height
24
Color
Yellow
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCG-24-HDL
Zoro #
G201795276
UPC #
691215333788
Country of Origin
United States

Dimensions

Overall Width
24
Overall Height
24
Height
24
Width
24
Length
24
Overall Length
24
Depth
24
Size
24 x 24 x 24

Details

Color
Yellow
Material
Steel
Finish
Powder Coat
Features
Heavy-gauge steel construction offers durability and strength. "Safety first" sticker is highly-visible on both sides. Powder coat yellow finish provides long lasting durable coverage. Unique design works great when busy corners need protected
Weight
29
Application
Protect busy corners, expensive machinery and personnel with this corner guard and its perpendicular protection.

Description

Protect busy corners, expensive machinery and personnel with this Corner Guard and its perpendicular protection. "SAFETY FIRST" promotion reminds personnel of the number one priority. A built in handle allows for precise positioning and simple transference from area to area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.