Zoro Homepage

Platform Nesting Cart, 1.5K Capacity

  • Mfr # NPCT

  • Zoro # G804024933


product price: $580.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
30.125"
Material
Steel
Color
Blue
Load Capacity
1500 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPCT
Zoro #
G804024933
UPC #
691215028851
Country of Origin
United States

Dimensions

Overall Width
30.125"
Platform Length
50.875"; 48"

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Platform Nesting Cart,1.5K Capacity
Assembled
No
Includes
(1) Nesting Platform Cart; (2) rigid and (2) swivel rubber wheels
Features
Ideal for places where multiple platform trucks are needed

Description

Platform Nesting Cart,1.5K Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.