Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck 24x36 3.6K Blue

  • Mfr # SPT-2436

  • Zoro # G905444234


product price: $421.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40
Overall Width
24 in.
Material
Steel
Color
Blue
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-2436
Zoro #
G905444234
UPC #
691215368162
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
40.5
Overall Width
24 in.
Platform Length
40.5"
Mesh Size
40.5 x 24 x 40
Caster Width
2"
Caster Dia.
8"

Details

Material
Steel
Color
Blue
Load Capacity
3600 lb
Assembled
No
Number of Shelves
3
Caster Wheel Material
Glass Filled Nylon
Caster Material
Mold-on-Rubber
Includes
Steel Platform Truck
Platform Material
Steel
Features
Rolls smoothly on two rigid and two swivel casters

Description

This steel Platform Truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one (1) removable high-polished steel handle and rolls smoothly on two rigid and two swivel casters. Comes standard with a floor lock and a durable blue powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.