Platform Truck - Double Decker Cart
Mfr # VHPT/D-3060
Zoro # G5218809
product price: $554.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Height
36.5
Overall Length
62
Overall Width
30
Material
Wood
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHPT/D-3060
Zoro #
G5218809
UPC #
691215045391
Country of Origin
United States
Dimensions
Overall Height
36.5
Overall Length
62
Overall Width
30
Platform Length
62"; 60"
Details
Material
Wood
Color
Tan
Load Capacity
1600 lb
Item
Platform Truck - Double Decker Cart
Assembled
No
Frame Material
Steel
Caster Wheel Material
Mold-on-Rubber
Includes
Hardwood Double Deck Platform Cart
Platform Material
Wood
Features
Cart design doubles as a portable work bench. Platform spacers are made of steel for solid reliable use. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface
Description
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.