Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck - Double Decker

  • Mfr # VHPT/D-2754

  • Zoro # G5218775


product price: $523.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36.5
Overall Length
56
Overall Width
27 in.
Material
Wood
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPT/D-2754
Zoro #
G5218775
UPC #
691215045384
Country of Origin
United States

Dimensions

Overall Height
36.5
Overall Length
56
Overall Width
27 in.
Platform Length
56"; 54"

Details

Material
Wood
Color
Tan
Load Capacity
1600 lb
Item
Platform Truck - Double Decker
Assembled
No
Assembled/Unassembled
Unassembled
Includes
Hardwood Double Deck Platform Cart
Caster Wheel Material
Mold-on-Rubber
Frame Material
Steel
Platform Material
Wood
Features
Cart design doubles as a portable work bench. Platform spacers are made of steel for solid reliable use. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface

Description

Platform Truck - Double Decker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.