Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck - Hardwood

  • Mfr # VHPT/S-3060

  • Zoro # G5215869


product price: $509.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Height
38.375
Overall Length
65.875
Overall Width
31-3/8 in.
Material
Wood
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPT/S-3060
Zoro #
G5215869
UPC #
691215045445
Country of Origin
United States

Dimensions

Overall Height
38.375
Overall Length
65.875
Overall Width
31-3/8 in.
Platform Length
65.875"; 60.5"

Details

Material
Wood
Color
Tan
Load Capacity
1600 lb
Item
Platform Truck - Hardwood
Assembled
No
Assembled/Unassembled
Unassembled
Includes
Hardwood With Steel Frame Platform Truck
Frame Material
Steel
Caster Wheel Material
Mold-on-Rubber
Features
Constructed of thick hardwood is an economical solution. Rolls smoothly on mold-on-rubber casters. Removable steel push handle is bolted on. Countersunk holes allow for a smooth deck surface
Platform Material
Wood

Description

Platform Truck - Hardwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.