Platform Truck - Hardwood
Mfr # VHPT/S-3672
Zoro # G5215878
product price: $648.99
/eaKey Features
Overall Height
38.375
Overall Length
77.875
Overall Width
37.375
Material
Wood
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHPT/S-3672
Zoro #
G5215878
UPC #
691215045452
Country of Origin
United States
Dimensions
Overall Height
38.375
Overall Length
77.875
Overall Width
37.375
Platform Length
77.875"; 72.5"
Details
Material
Wood
Color
Tan
Load Capacity
1600 lb
Item
Platform Truck - Hardwood
Assembled
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Includes
Hardwood With Steel Frame Platform Truck
Caster Wheel Material
Mold-on-Rubber
Features
Constructed of thick hardwood is an economical solution. Rolls smoothly on mold-on-rubber casters. Removable steel push handle is bolted on. Countersunk holes allow for a smooth deck surface
Platform Material
Wood
Description
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.