Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane

  • Mfr # PC-25

  • Zoro # G4982330


product price: $141.85
/ea
Free Shipping & Returns

Key Features

Overall Height
11
Overall Length
31.5
Overall Width
20-1/2 in.
Material
High Density Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-25
Zoro #
G4982330
UPC #
691215062039
Country of Origin
China

Dimensions

Overall Height
11
Overall Length
31.5
Overall Width
20-1/2 in.
Platform Length
31.5"; 31.5"

Details

Material
High Density Polyethylene
Color
Gray
Load Capacity
500 lb
Item
Platform Truck,Fold Down Hand,250 lb.
Assembled
No
Includes
(1) Versatile Platform Truck
Frame Material
High Density Polyethylene (HDPE)
Caster Wheel Material
Polyurethane
Features
Transport products quickly and easily in commercial or industrial applications. Adjustable handle for pushing or pulling applications. Folds down for storage. Will not rust, chip, or dent
Platform Material
High Density Polyethylene (HDPE)

Description

Platform Truck,Fold Down Hand,250 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.