
Pneumatic Polypropylene Strap Sealer
Mfr # PN-ST-1
Zoro # G5437297
product price: $1,368.99
/ea
Free Shipping & Returns
Key Features
Application
The Pneumatic strap sealer is a pressure type sealer which tightens, and seals economical polypropylene strapping around packages or bundles.
For Use With
PN-58-16X6-GN
For Strapping Width
3/4"
Material
Steel
Weight
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-ST-1
Zoro #
G5437297
UPC #
691215077965
Country of Origin
Taiwan, Province of China
Dimensions
For Strapping Width
3/4"
Width
5.8125
Size
10.9375 x 5.8125 x 6.8125
Length
10.9375
Details
Item
Pneumatic Polypropylene Strap Sealer
Application
The Pneumatic strap sealer is a pressure type sealer which tightens, and seals economical polypropylene strapping around packages or bundles.
For Use With
PN-58-16X6-GN
Material
Steel
Weight
9
Color
Silver
Description
Pneumatic Polypropylene Strap Sealer
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.