Pneumatic Rigid Caster 12 In. Diameter x 3-1/2 In. Width 300 Lb. Capacity Black/White

  • Mfr # CST-PN-12X3.5-R

  • Zoro # G612449751


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
12 in x 3.5 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-PN-12X3.5-R
Zoro #
G612449751
UPC #
691215025102
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
5 in
Mounting Plate Size
12 in x 3.5 in
Overall Height
12-1/2 in
Mounting Plate Length
12.5 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Color
Black/White
Features
Pneumatic wheels are quiet rolling and shock absorbing. Tube type tire, quiet and shock absorbing. Temperature rating -40 to 160°F
Includes
(1) Pneumatic Rigid Caster
Load Capacity
300 lb

Description

Pneumatic wheels are quiet rolling and shock absorbing. Tube type tire, quiet and shock absorbing.


  • • Temperature rating -40 degrees F to 160 degrees F
  • • 4-Ply rated wheel
  • • Ideal for use with hand trucks, platform trucks, and luggage carts
  • • Rigid caster design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.