Shop VESTIL
See all product information
Create Account
Pneumatic Rubber Dual Tire 15-1/2 x 5-7/8 Wheel For Steel Adjust Height Gantry Cranes 1K
- Mfr # AHS-PNU-DT-RF
- Zoro # G212507554
product price:
$
856.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lb
Gantry Crane Depth
18 in
Material
Pneumatic Rubber
Wheel Diameter
16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHS-PNU-DT-RF
- Zoro #
- G212507554
- UPC #
- 691215004398
- Country of Origin
- Canada
Dimensions
- Gantry Crane Depth
- 18 in
- Wheel Diameter
- 16 in
Details
- Load Capacity
- 1000 lb
- Material
- Pneumatic Rubber
- Color
- Black
- Caster Material
- Rubber
- Caster Type
- Swivel
- Finish
- Painted
- Includes
- (1) Swivel Casters
Description
Pneumatic casters provide a balanced and dependable roll to the gantry crane. With a simple plate connection, the casters can quickly be installed on an existing gantry crane. The swivel design allows for quick movement and directional changes.
- • Single pneumatic caster
- • Rubber tread
- • Mounting plate installation style
- • Dual design
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.