
Pneumatic Tire Steel Platform Truck 1500 lb 24 x 48
Mfr # PNU-2448
Zoro # G5437288
product price:Â $684.67
/eaKey Features
Overall Height
46.3125
Overall Length
52.5
Overall Width
24 in.
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PNU-2448
Zoro #
G5437288
UPC #
691215031080
Country of Origin
United States
Dimensions
Overall Height
46.3125
Overall Length
52.5
Overall Width
24 in.
Platform Length
52.5"; 48"
Details
Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Pneumatic Tire Platform Cart,24 x 48
Assembled
No
Caster Wheel Material
Pneumatic
Includes
Steel Pneumatic Tire Platform Cart
Features
Meant to travel over rough terrain. Ideal for nurseries, farms, and warehouses. Includes two swivel and two rigid wheels. Blue baked-in powder-coated toughness
Description
Pneumatic Tire Platform Cart,24 x 48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.