Pneumatic Wheel 10x3.5 5/8" Bearing

  • Mfr # WHL-PN-10X3.5-5/8

  • Zoro # G605444138


product price:  $29.35
/ea

Key Features

For Axle Size
10 x 3.5 x 10
Overall Height
10
Wheel Color
Black
Overall Width
3.5
Overall Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHL-PN-10X3.5-5/8
Zoro #
G605444138
UPC #
691215335423
Country of Origin
China

Dimensions

For Axle Size
10 x 3.5 x 10
Overall Height
10
Overall Width
3.5
Overall Length
10

Details

Wheel Color
Black
Material
Pneumatic

Description

Pneumatic wheels provide a paramount shock absorbent ride that cushions and protects fragile loads. They offer a smoother ride over uneven difficult terrain. Likewise, pneumatic casters provide better grip and control over challenging debris.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.