Zoro Homepage

Poly Bollard Barricade, 13.25x13.25x23

  • Mfr # PBOL-24

  • Zoro # G5043915


product price: $50.79
/ea

Key Features

Material
Plastic
Color
Yellow
Weight
8
Height
23
Width
13.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBOL-24
Zoro #
G5043915
UPC #
691215077651
Country of Origin
China

Dimensions

Height
23
Width
13.25
Length
13.25
Depth
13.25
Overall Length
13.25
Overall Width
13.25
Overall Height
23

Details

Item
Poly Bollard Barricade,13.25x13.25x23
Material
Plastic
Color
Yellow
Weight
8
Features
Ideal to block aisle ways, parking spaces, or other unauthorized access areas. Designed for quick set up and convenient storage. Includes four visual reflectors on each side for added safety. Handhold for carrying barrier

Description

Poly Bollard Barricade,13.25x13.25x23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.