Zoro Homepage

Poly Drum Faucet Non-Adjustable 3/4" Bung White

  • Mfr # VDFT

  • Zoro # G103509674


product price: $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Material
Polyethylene
Depth
4.1875
Overall Length
4.1875
Overall Height
2.8125
Overall Width
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDFT
Zoro #
G103509674
UPC #
691215044950
Country of Origin
China

Dimensions

Depth
4.1875
Overall Length
4.1875
Overall Height
2.8125
Overall Width
0.875
Size
4.1875 x 0.875 x 2.8125
Height
2.8125
Width
0.875
Length
4.1875

Details

Material
Polyethylene
Color
White
Features
Handle padlock hole keep unwanted users out. Unique design offers graduated dispensing speed. Ring around bottom allows attachment of hose. Hook in front of faucet holds pails and buckets
Weight
1
Application
Quickly and easily dispense drum contents with our manual drum faucet.

Description

Quickly and easily dispense drum contents with our manual drum faucet. This model is constructed of corrosion-resistant polyethylene and has a non-adjustable nozzle. Handles viscous materials. Instant on/off control ensures fast, smooth flow. Padlock not included. Integral hook allows user to hang pail on faucet. Includes a variety of gaskets to fit different kinds of drums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.