Zoro Homepage

POLY LID FOR SIZE 1 STYLE D HOPPER

  • Mfr # PLID-D-100

  • Zoro # G401793683


product price: $181.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Black
Assembled
No
Platform Length
59"
Size
59 x 41.25 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLID-D-100
Zoro #
G401793683
UPC #
691215030229
Country of Origin
United States

Dimensions

Platform Length
59"
Size
59 x 41.25 x 3
Overall Width
41.25
Overall Height
3
Width (In.)
41.25
Overall Length
59
Height
3
Depth
59

Details

Material
Polyethylene
Color
Black
Assembled
No
Number of Pieces
1
Application
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers.
Includes
Polyethylene Heavy Duty D Style Hopper Lid
Features
Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open
For Use With
D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL

Description

Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.