Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POLY LIDS FOR SIZE 2.5 STYLE D HOPPER

  • Mfr # PLID-D-250

  • Zoro # G501793842


product price: $309.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Color
Black
Assembled
No
Platform Length
66.5"
Application
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLID-D-250
Zoro #
G501793842
UPC #
691215030250
Country of Origin
United States

Dimensions

Platform Length
66.5"
Width (In.)
69.5
Overall Width
69.5
Size
66.5 x 69.5 x 2.875
Overall Height
2.875
Overall Length
66.5
Depth
66.5
Height
2.875

Details

Material
Polyethylene
Color
Black
Assembled
No
Application
Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers.
Includes
Polyethylene Heavy Duty D Style Hopper Lid
Number of Pieces
2
For Use With
D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL
Features
Easily field-installable with hardware and instructions included. Poly construction will handle use and abuse. Ribbed design for strength and aesthetics. Light-weight design is easy to open

Description

Keep the contents of hoppers out of sight for a cleaner appearance with our Heavy-Duty Poly Lid for Self-Dumping Hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design for strength and aesthetics. Ideal for schools, hospitals, and warehouses. Factory installed when ordered with hopper. May also be easily field installed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.